uvex 3 Boots S3 Black Widths 12 Sizes 40

Article no.: 6874340
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S3
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
EU shoe size 40
Colour black
Type of product Safety boots

Identification numbers & Classifications

Article number 6874340
EAN / GTIN 4031101943084
Manufacturer number 6874340

Description

Description:


  • Product category: Safety shoes
  • Product type: Boots
  • Search colour (filter): Black
  • Protection class: S3
  • Gender: Women/Men
  • Sizes: 40
  • Fastening: uvex lacelock System
  • Brand: uvex
  • Toe cap: uvex xenova® plastic cap
  • Insole: uvex 3 comfortable climatic insole
  • Outer material: uvex waterstop leather
  • Slip resistance: SRC
  • Sole: uvex 3
  • Widths: 12

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart