uvex 3 Boots S3 Black/Yellow Widths 10 Sizes 39

Article no.: 6872139
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock
  • Protection class: S3
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Protection class S3
EU shoe size 39
Colour schwarz / gelb
Type of product Safety boots

Identification numbers & Classifications

Article number 6872139
EAN / GTIN 4031101944432
Manufacturer number 6872139

Description

Description:


  • Product category: Safety shoes
  • Product type: Boots
  • Search colour (filter): Black/Yellow
  • Protection class: S3
  • Gender: Women/Men
  • Sizes: 39
  • Fastening: uvex lacelock System
  • Brand: uvex
  • Toe cap: uvex xenova® plastic cap
  • Insole: uvex 3 comfortable climatic insole
  • Outer material: uvex waterstop leather
  • Slip resistance: SRC
  • Sole: uvex 3
  • Widths: 10

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart