uvex 3 MACSOLE® Boots S7 68633 Black Widths 12 Sizes 50

Article no.: 6863350
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 3-4 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S7
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S7
EU shoe size 50
Width 12
Colour black

Identification & Classification

Article number 6863350
Copy
EAN / GTIN 4066853009610
Copy
Manufacturer number 6863350
Copy
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

The uvex 3, but even more robust. The MACSOLE® rubber outsole provides even stronger support for heavy-duty applications, making it particularly resistant to heat, chemicals and cuts. The MACSOLE® rubber sole technology also impresses with its unbeatable slip resistance, even in the cold.

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart