uvex 1 G2 Boots S1 68538 Black/Red Widths 11 Sizes 49

Article no.: 6853849
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S1
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S1
EU shoe size 49
Width 11
Colour black / red

Identification numbers & Classifications

Article number 6853849
EAN / GTIN 4031101983578
Manufacturer number 6853849

Description

Description:

The future is full of energy with the pioneering uvex 1 G2. The innovative polyurethane sole technology uvex i-PUREnrj returns the energy of the tread to the wearer over the entire sole and redefines cushioning and stability. For every working day full of energy with noticeably more comfort and significantly reduced foot fatigue.

Feature:

  • Anti-slip: SRC
  • Protection class: S1
  • Width: 11

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart