Hand winch stacker

Article no.: 6852
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pallet truck

Identification numbers & Classifications

Article number 6852
EAN / GTIN 4017976068527
Manufacturer number 6852
L-Number L90070 45

Description

Version:

mounted

Description:

For the occasional use as lifting and transport appliance. Sturdy sectional steel construction with tubular push handles, powder coated anthracite RAL 7016. Maintenance free. Lifting by means of safety hand winch. Forks adjustable. 2 castor wheels, wheels with Polyurethanee tyres 150 x 40 mm and 2 fork rollers nylon 80 x 47 mm. Castor wheels with lock. Load center distance: 400 mm, stroke per crank turning: 40 mm, total height 2030 mm.

Feature:

Total load capacity (kg): 500
Total length (mm): 1550
Total width (mm): 725
Total height (mm): 2030
Lifting range (mm): 90 - 1560
Fork length (mm): 1000
Fork width (m): 80
Loading width (mm): 170-690
Tyres: Polyurethane
Wheel size (mm): 150 x 40
Material fork rollers: Nylon
Fork rollers diameter x width (mm): 80 x 47

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart