Version:
mounted
Description:
For the occasional use as lifting and transport appliance. Sturdy sectional steel construction with tubular push handles, powder coated anthracite RAL 7016. Maintenance free. Lifting by means of safety hand winch. Forks adjustable. 2 castor wheels, wheels with Polyurethanee tyres 150 x 40 mm and 2 fork rollers nylon 80 x 47 mm. Castor wheels with lock. Load center distance: 400 mm, stroke per crank turning: 40 mm, total height 2030 mm.
Feature:
Total load capacity (kg): 250
Total length (mm): 1350
Total width (mm): 725
Total height (mm): 2030
Lifting range (mm): 90 - 1560
Fork length (mm): 800
Fork width (m): 75
Loading width (mm): 170-690
Tyres: Polyurethane
Wheel size (mm): 150 x 40
Material fork rollers: Nylon
Fork rollers diameter x width (mm): 80 x 47