uvex 1 G2 Boots S2 Black/Red Widths 12 Sizes 46

Article no.: 6850946
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S2
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Protection class S2
    EU shoe size 46
    Colour schwarz / rot
    Type of product Safety boots

    Identification numbers & Classifications

    Article number 6850946
    EAN / GTIN 4031101808505
    Manufacturer number 6850946

    Description

    Description:


    • Product category: Safety shoes
    • Product name: uvex 1 G2
    • Product type: Boots
    • Search colour (filter): Black/Red
    • Protection class: S2
    • Gender: Women/Men
    • Sizes: 46
    • Fastening: Shoe laces
    • Brand: uvex
    • Toe cap: uvex xenova® plastic cap
    • Insole: uvex 1 G2 comfortable climatic insole
    • Outer material: Microvelour
    • Slip resistance: SRC
    • Sole: uvex 1 G2
    • Widths: 12

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart