Lifting table cart

Article no.: 6838
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lifting table cart

Identification & Classification

Article number 6838
Copy
EAN / GTIN 4017976368382
Copy
Manufacturer number 6838
Copy
L-Number L90070 285
Copy
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

disassembled

Description:

Sectional steel/steel plate construction, powder coated anthracite RAL 7016. Sturdy tubular push handle. Hydraulic pump with chromium-plated piston. Operation via pedal control. Lowering valve precisely adjustable via hand lever. 2 castor and 2 fixed wheels, wheels with Polyurethanee tyres, castor wheels with lock. Tubular push handle fixed with screws.

Feature:

Total load capacity (kg): 1000
Lifting range (mm): 520 - 2000
Length of usable platform (mm): 1200
Width of usable platform (mm): 800
Total length (mm): 1430
Total width (mm): 800
Tyres: Polyurethane
Wheel size (mm): 200 x 50

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart