Lifting table carts

Article no.: 6837
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Lifting table cart

    Identification numbers & Classifications

    Article number 6837
    EAN / GTIN 4017976068374
    Manufacturer number 6837
    L-Number L90070 12

    Description

    Version:

    disassembled

    Description:

    Sectional steel/steel plate construction, powder coated anthracite RAL 7016. Sturdy tubular push handle. Hydraulic pump with chromium-plated piston. Operation via pedal control. Lowering valve precisely adjustable via hand lever. 2 castor and 2 fixed wheels, wheels with Polyurethanee tyres, castor wheels with lock. Double shears for enlarged lifting range. Tubular push handle fixed with screws.

    Feature:

    Total load capacity (kg): 500
    Lifting range (mm): 440 - 1575
    Length of usable platform (mm): 1010
    Width of usable platform (mm): 520
    Total length (mm): 1275
    Total width (mm): 520
    Tyres: Polyurethane
    Wheel size (mm): 150

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart