Lifting table carts

Article no.: 6835
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lifting table cart

Identification numbers & Classifications

Article number 6835
EAN / GTIN 4017976068350
Manufacturer number 6835
L-Number L90070 27

Description

Version:

disassembled

Description:

Sectional steel/steel plate construction, powder coated anthracite RAL 7016. Sturdy tubular push handle. Hydraulic pump with chromium-plated piston. Operation via pedal control. Lowering valve precisely adjustable via hand lever. 2 castor and 2 fixed wheels, wheels with Polyurethanee tyres, castor wheels with lock. Tubular push handle fixed with screws.

Feature:

Total load capacity (kg): 1000
Lifting range (mm): 445 - 950
Length of usable platform (mm): 1010
Width of usable platform (mm): 520
Total length (mm): 1275
Total width (mm): 520
Tyres: Polyurethane
Wheel size (mm): 150

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart