DCMW 11T308-M2 IB10HC 55° Positive Rhombic Inserts with 2 CBN Tips for Machining Hardened Steel, Sintered Metals and High Temperature Alloys

Article no.: 6834494
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISOTURN
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 6834494
    EAN / GTIN 7291075283716
    Manufacturer number 6834494
    L-Number L24270 12

    Description

    Omschrijving:

    WSP - draaien/afsteken, spaanvormer M, hoekradius (RE) 0,8 mm, snijlengte (L) 11,6 mm, diameter ingeschreven cirkel (IC) 9,52 mm, dikte snijelement (S) 3,97 mm

    Kenmerk:

    • Spanformer M.
    • Hoofdvrijloophoek (AN) 7 graden
    • Hoekradius (RE) 0,8 mm
    • Lengte mes (L) 11,6 mm
    • Snijlengte max. (APMX) 0,5 mm
    • Diameter montagegat (D1) 4,4 mm
    • Diameter incirkel (IC) 9,52 mm
    • Snijplaat dikte (S) 3,97 mm
    • Maximale voeding 0,15 mm/omw
    • Min. Zaagdiepte 0,05 mm
    • Min. Rotatie-voeding (ft(min)) 0,05 mm/omw

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart