Mounted points resin bonded 25x32-6x40 mm A36Q4 B0 PREMIUM inox

Article no.: 682110
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification & Classification

Article number 682110
EAN / GTIN 9003176821104
Manufacturer number 682110
L-Number L50220 53
Manufacturer Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM resin pins for the straight grinder have a vibration reducing effect due to their composition and therefore have a low sensitivity to impact, which leads to more comfort and safety during daily work. Due to their special quality, these points are ideally suited for deburring, bevelling and edge breaking on stainless steel and deliver the highest quality results.

Feature:

  • Form: 52ZY GRINDING POINT
  • Specification : A 36 Q4 B0
  • Dimension (D x T - S x L): 25 x 32 - 6 x 40 mm
  • Diameter: 25 mm
  • Thickness: 32 mm
  • Grain size: 36
  • Vs /max: 50 m/s
  • Material suitability: Stainless steel
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Resin-mounted points have a vibration reducing effect due to their composition and therefore boast low impact sensitivity
  • Specially suited to stainless steel materials due to their chemically pure bond
  • Particularly suitable for difficult-to-reach places

Application:

  • For work such as deburring, bevelling and edge breaking on different stainless steel grades

Recommendation:

  • Grit size 36 for rough grinding
  • Note operating speed of max. 50 m/s

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart