Skid lifter

Article no.: 6820
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissor-lift pallet truck

Identification numbers & Classifications

Article number 6820
EAN / GTIN 4017976068206
Manufacturer number 6820
L-Number L90070 11

Description

Version:

mounted

Description:

Excellent stability under load and travelling even with lifted load. Frame and forks made in sectional steel construction, powder coated, anthracite grey RAL 7016. Sturdy tubular push handle. Hydraulic pump with chromium-plated piston and overload valve. Operated via pedal control. Lowering valve to be operated via hand lever. 2 castor wheels with lock.

Feature:

Total load capacity (kg): 500
Total length (mm): 1550
Total width (mm): 526
Lifting range (mm): 85 - 830
Fork length (mm): 1115
Fork width (m): 153
Loading width (mm): 526
Tyres: Polyurethane
Wheel size (mm): 150 x 40
Material fork rollers: Nylon
Fork rollers diameter x width (mm): 70 x 70

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart