Spacing washer No.RI 1500 f.Pipe cutter 150/4 *) D.18mm

Article no.: 68020301
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 68020301
EAN / GTIN 4018754179183
Manufacturer number 68020301
L-Number L60010 5044

Description

Description:

  • If pipe cutters No. 150/1 or No. 150/2 are equipped with 3 cutting wheels, e.g. for working on routed pipes, 4 insert rings are required. To do this, the two rollers are exchanged for 2 cutting wheels no. SR150 with 2 insert rings each

Feature:

  • for pipe cutter: 150/4 *)
  • Diameter (mm): 18 mm
  • Gr.: 4
  • Length [mm): 17 mm
  • Weight: 18 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart