Standard tool set, 18 pieces in textile tool case

Article no.: 680200
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 18
Type of product tool set

Identification & Classification

Article number 680200
Copy
EAN / GTIN 2050001016416
Copy
Manufacturer/responsible person Sortimentslieferant HO für P6, ZUSAMMENSTELLUNG IM HAUS, 81241 HANDWERKZEUGE, Germany

Description

Application:

Contains all necessary high quality tools for minor household repairs.

Supplied with:

STABILA® wooden folding rule: 1 pc. No. 466005 size 2
DICK multi-purpose hand file with handle: 1 pc. No. 515000 size 200
PUK® universal hacksaw: 1 pc. No. 581240
Slot-head screwdriver: 1 pc. each No. 660701 size 3.5; 5.5; 8
Voltage tester up to 250 V: 1 pc. No. 665050 size 3
Screwdriver for Phillips: 1 pc. No. 668401 size 2
KNIPEX® combination pliers: 1 pc. No. 701601 size 160
Water pump pliers, jaws hardened: 1 pc. No. 706101 size 250
KNIPEX® pincers: 1 pc. No. 706610 size 180
KNIPEX® snipe nose pliers with side cutter: 1 pc. No. 713100 size 140
Engineer's hammer with hickory handle: 1 pc. No. 750125 size 300
General purpose scissors: 1 pc. No. 769100 size 180
Adjustable spanners: 1 pc. No. 814001 size 200
Bradawl: 1 pc. No. 831600 size 80
Tajima general-purpose knife with snap-off blades: 1 pc. No. 845000
Spatula: 1 pc. No. 087650 size 40
Tool folder: 1 pc. No. 692257 size 1

Note:

Supplied with tools sorted in a tool case.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart