Flap disc QUICK-CHANGE 2IN1 50 mm straight ZA 120 Q STANDARD steel/inox

Article no.: 679664
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 24.10 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel

Identification & Classification

Article number 679664
Copy
EAN / GTIN 9003176796648
Copy
Manufacturer number 679664
Copy
L-Number L50140 2205
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The STANDARD QUICK CHANGE MINIDISCS flap discs are suitable for machining steel and stainless steel. These tools have a wide range of applications, particularly in hard-to-reach areas. Benefit from our simple discs in quick-change design that can be used without assembly tools.

Feature:

  • Shape: 28N MINIDISC
  • Material suitability: Stainless steel, steel
  • Product line: STANDARD
  • Specification : ZA 120 Q- B
  • Container diameter: 50 mm
  • Grit size: 120
  • Vs /max: 50 m/s
  • Tools for: Angle grinder

Advantage:

  • Quick clamping system for fast and convenient tool changes
  • Holder type R

Application:

  • For processing and refining hard-to-reach areas on steel and stainless steel with mini angle grinders

Recommendation:

  • Grit size 40/60 for maximum stock removal
  • Grit size 80/120 for fine finishing

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart