Shell coverall Black/Hi-vis yellow C52

Article no.: 678619779933C52
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz / gelb
Clothing size DE 52
Type of product Overall

Identification numbers & Classifications

Article number 678619779933C52
EAN / GTIN 7330509423721
Manufacturer number 678619779933C52

Description

Version:


Main material
100% polyester, oxford, laminated, waterproof 15000 mm, windproof, breathable Ret 8, 5, 200 g/m²

Pockets
Back pocket with bellow and flap
Ruler pocket with extra pocket
Leg pocket with flap
Inner knee protection pockets
Chest pocket with water-repellent zipper and fleece lining
Front pockets with water-repellent zipper
Inner pocket with zipper

Details
Wide loops at back and sides
Removable hood with mesh lining
Taped seams
Elastic at waistline

Lining
Mesh lining

Functionality
Breathable wind & water-tight material, taped seams, Ventilation under sleeves

Finish
Adjustable leg bottom with hook-and-loop
Adjustable sleeve end with elastic

Reflex
Reflectors on shoulders, sleeves and legs

Front closure
Hidden two-way plastic zipper

Description:

  • Shell coverall

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032
  • EN 343, Class 4,4
  • Hi-vis certification not applicable

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart