Winter Overall Black D120

Article no.: 678519779900D120
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz
    Clothing size DE 120
    Type of product Overall

    Identification numbers & Classifications

    Article number 678519779900D120
    EAN / GTIN 7330509563410
    Manufacturer number 678519779900D120

    Description

    Version:


    Main material
    100% polyester, oxford, laminated, waterproof 15000 mm, windproof, breathable Ret 8, 5, 200 g/m²

    Pockets
    Ruler pocket with extra pocket and knife holder
    Inner knee protection pockets
    Chest pocket with water-repellent zipper
    Inner telephone pocket
    Front pockets with water-repellent zipper
    Inner pocket with zipper

    Details
    Removable ID pocket
    Straps
    Fleece lined collar
    Removable, adjustable hood
    Snow gaiter with hook-and-loop and button opening
    Taped seams
    Bellow on back
    Stretch panel in back
    Elastic at waistline

    Lining
    Quilt lining

    Functionality
    Breathable wind & water-tight material, taped seams, Lined, Stretch panel in back, Ventilation under sleeves

    Finish
    Inner wristlet at sleeve end with thumb hole, Adjustable sleeve end with hook-and-loop
    Openable and adjustable leg end with zipper and hook-and-loop

    Reflex
    Reflective detail on legs, Reflective tape in front, sleeves and on cap

    Front closure
    Inner wind flap, Hidden two-way plastic zipper

    Description:

    • Overall to make your working day easier and more efficient
    • Nice and practical not to have the gap at the back when you bend forward
    • Wind and waterproof shell fabric
    • Taped seams and pockets with waterproof zips
    • Other great features are two-way zips in the front and legs
    • Inside knee protector pockets and detachable hood

    Standard:

    • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032
    • EN 343, Class 3.1
    • EN 342

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart