Winter Overall Navy blue/Black C56

Article no.: 678519778999C56
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau / schwarz
Clothing size DE 56
Type of product Overall

Identification numbers & Classifications

Article number 678519778999C56
EAN / GTIN 7330509228159
Manufacturer number 678519778999C56

Description

Version:


Main material
100% polyester, oxford, laminated, waterproof 15000 mm, windproof, breathable Ret 8, 5, 200 g/m²

Pockets
Ruler pocket with extra pocket and knife holder
Inner knee protection pockets
Chest pocket with water-repellent zipper
Inner telephone pocket
Front pockets with water-repellent zipper
Inner pocket with zipper

Details
Removable ID pocket
Straps
Fleece lined collar
Removable, adjustable hood
Snow gaiter with hook-and-loop and button opening
Taped seams
Bellow on back
Stretch panel in back
Elastic at waistline

Lining
Quilt lining

Functionality
Breathable wind & water-tight material, taped seams, Lined, Stretch panel in back, Ventilation under sleeves

Finish
Inner wristlet at sleeve end with thumb hole, Adjustable sleeve end with hook-and-loop
Openable and adjustable leg end with zipper and hook-and-loop

Reflex
Reflective detail on legs, Reflective tape in front, sleeves and on cap

Front closure
Inner wind flap, Hidden two-way plastic zipper

Description:

  • Overall to make your working day easier and more efficient
  • Nice and practical not to have the gap at the back when you bend forward
  • Wind and waterproof shell fabric
  • Taped seams and pockets with waterproof zips
  • Other great features are two-way zips in the front and legs
  • Inside knee protector pockets and detachable hood

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032
  • EN 343, Class 3.1
  • EN 342

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart