Step drill, 10 mm shank, max capacity 37 mm

Article no.: 678014
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Jobber drill

Identification numbers & Classifications

Article number 678014
EAN / GTIN 3148516780140
Manufacturer number 678014
L-Number L60130 1875

Description

Description:

  • For precise, cylindrical drilling in all materials
  • Pre-drilling not required
  • Cross-cutting: self-centring
  • Low effort for the user, no burr formation
  • Better chip ejection
  • Lower vibration, quieter
  • Cylindrical shank with 3 flanks for safe, even drive
  • Laser marking in a groove to identify the different diameters

Feature:

  • D [mm]: 10 L [mm]: 100
  • [g]: 300

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart