Key file set

Article no.: 6771910
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Key file

Identification numbers & Classifications

Article number 6771910
EAN / GTIN 4010886677193
Manufacturer number 6771910
L-Number L60160 701

Description

Description:

  • In blue plastic wallet
  • Ideal in tool-making and moulding
  • Consists of flat butt file, triangular file, square file, half-round file, round file
  • Traditional wooden handle for a good feel to it
  • in acc. with DIN 7283

Feature:

  • 1000 V insulated: no
  • Cut: 2
  • Handle material: Wood
  • REACH registration available: no
  • Storage: Plastic case
  • suitable for: special filing on metal
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart