Brake caliper file

Article no.: 6770780
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contact file

Identification numbers & Classifications

Article number 6770780
EAN / GTIN 4010886677070
Manufacturer number 6770780

Description

Description:

Removes brake dust and dirt from the brake caliper

Feature:

  • 1000 V insulated: no
  • Handle material: PVC
  • REACH registration available: no
  • Total length [inch]: 10
  • Total length [mm]: 260 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart