Half-round blunt file 8″, 200x20 mm

Article no.: 6770430
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Engineer's file

Identification numbers & Classifications

Article number 6770430
EAN / GTIN 4010886677049
Manufacturer number 6770430
L-Number L60160 3060

Description

Description:

  • DIN 7261, Form E
  • Cut: 2

Feature:

  • 1000 V insulated: no
  • Cut: 2
  • Handle material: PVC
  • REACH registration available: no
  • Total height [mm]: 6 mm
  • Total length [inch]: 8
  • Total length [mm]: 200 mm
  • Total width [mm]: 20 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart