Round file 10″, 250x10 mm

Article no.: 6770270
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Engineer's file

Identification numbers & Classifications

Article number 6770270
EAN / GTIN 4010886677025
Manufacturer number 6770270
L-Number L60160 1367

Description

Description:

  • DIN 7261, Form F
  • Cut: 2

Feature:

  • 1000 V insulated: no
  • Cut: 2
  • Handle material: PVC
  • Nominal diameter [mm]: 9,5 mm
  • REACH registration available: no
  • Total length [inch]: 10
  • Total length [mm]: 250 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart