Round file 6″, 150x6 mm

Article no.: 6770000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Engineer's file

    Identification numbers & Classifications

    Article number 6770000
    EAN / GTIN 4010886677001
    Manufacturer number 6770000
    L-Number L60160 3124

    Description

    Description:

    • DIN 7261, Form F
    • Cut: 2

    Feature:

    • 1000 V insulated: no
    • Cut: 2
    • Handle material: PVC
    • Nominal diameter [mm]: 6 mm
    • REACH registration available: no
    • Total length [inch]: 6
    • Total length [mm]: 150 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart