Triangular file 10″, 250x17 mm

Article no.: 6769420
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Engineer's file

Identification numbers & Classifications

Article number 6769420
EAN / GTIN 4010886676943
Manufacturer number 6769420
L-Number L60160 3065

Description

Description:

  • With PVC handle
  • Acc. to DIN 7261 Form C

Feature:

  • 1000 V insulated: no
  • Cut: 2
  • Handle material: PVC
  • REACH registration available: no
  • Total length [inch]: 10
  • Total length [mm]: 250 mm
  • Total width [mm]: 17 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart