{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 in | |
Bit socket | D 6.3 | |
overall length | 40 mm | |
Hexagon drive | C 6.3 (1/4 inch) | |
Type of product | Bit holder |
Article number | 676870 4/4 | |
EAN / GTIN | 4045197880703 | |
Manufacturer number | 676870 4/4 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Adapter with quick-change coupling Can be rotated 45° 4/4
on request
In stock
85 pieces in stock
£10.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7,408 pieces in stock
£5.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,005 pieces in stock
£7.65
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 1/4 | 1/4 | 1/4 |
Bit socket | D 6.3 | D 6.3 | D 6.3 |
overall length | 40 | 25 | 23 |
Hexagon drive | C 6.3 (1/4 inch) | C 6.3 (1/4 inch) | C 6.3 (1/4 inch) |
Type of product | Bit holder | Bit holder | Bit holder |