{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 in | |
Bit socket | D 6.3 | |
overall length | 23 mm | |
Hexagon drive | C 6.3 (1/4 inch) | |
Type of product | Bit holder |
Article number | 676830 4/4 | |
EAN / GTIN | 4045197515599 | |
Manufacturer number | 676830 4/4 |
This article |
Recommendations |
||
---|---|---|---|
Adapter with locking system, Type: 4/4
on request
In stock
1,868 pieces in stock
£7.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,100 pieces in stock
£5.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,131 pieces in stock
£17.04
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 1/4 in | 1/4 in | 1/4 in |
Bit socket | D 6.3 | D 6.3 | D 6.3 |
overall length | 23 mm | 25 mm | 47 mm |
suitable for machine | yes | ||
Hexagon drive | C 6.3 (1/4 inch) | C 6.3 (1/4 inch) | C 6.3 (1/4 inch) |
Type of product | Bit holder | Bit holder | Bit holder |