Hand file 6″, 150x16 mm

Article no.: 6768020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Engineer's file

    Identification numbers & Classifications

    Article number 6768020
    EAN / GTIN 4010886676806
    Manufacturer number 6768020
    L-Number L60160 3116

    Description

    Description:

    • DIN 7261, Form A
    • Cut: 2

    Feature:

    • 1000 V insulated: no
    • Cut: 2
    • Handle material: PVC
    • REACH registration available: no
    • Total height [mm]: 4 mm
    • Total length [inch]: 6
    • Total length [mm]: 150 mm
    • Total width [mm]: 16 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart