Engineer's ball pein hammer with ball

Article no.: 6764620
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hammer

    Identification numbers & Classifications

    Article number 6764620
    EAN / GTIN 4010886676462
    Manufacturer number 6764620
    L-Number L60160 4557

    Description

    Description:

    • Hardened and tempered steel to EN 10083
    • Enamelled, face and ball ground

    Feature:

    • 1000 V insulated: no
    • Handle material: Hickory
    • Head weight [lbs]: 1.1/2 lbs
    • Total length [mm]: 365 mm
    • VDE certified: no

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart