Engineer's ball pein hammer with ball

Article no.: 6764380
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 6764380
EAN / GTIN 4010886676431
Manufacturer number 6764380
L-Number L60160 3234

Description

Description:

  • Hardened and tempered steel to EN 10083
  • Enamelled, face and ball ground

Feature:

  • 1000 V insulated: no
  • Handle material: Hickory
  • Head weight [lbs]: 3/4 lbs
  • Total length [mm]: 310 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart