Cutt-off wheels 300x3,5x22,23 mm straight A24Q PREMIUM rails

Article no.: 676423
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Sanding pad

    Identification numbers & Classifications

    Article number 676423
    EAN / GTIN 9003176764234
    Manufacturer number 676423

    Description

    Description:

    Difficult application conditions such as humidity, cold or extreme temperature fluctuations cannot harm this PREMIUM cut-off wheel. Even in extreme situations, it guarantees clean and bright cutting areas without the need for time-consuming rework. In addition to handheld cut-off machines with gasoline or electric motors, this tool can also be used on powerful stationary machines.

    Feature:

    • Form: 41H CUT-OFF WHEEL F.PORTABLE MACH
    • Specification : A24Q-BFPRAIL /100
    • Dimension (D x T x H): 300 x 3,5 x 22,23 mm
    • Diameter: 300 mm
    • Thickness: 3.5 mm
    • Drill hole: 22.23 mm
    • Grain size: 30
    • Vs /max: 100 m/s
    • Material suitability: Rails
    • Product line: PREMIUM
    • Tool for: Cut-off machine

    Advantage:

    • The product offers the shortest cutting times with minimal exertion: even with humidity, cold and temperature fluctuations
    • Cleanest surfaces without any discolouration reduce rework and working times
    • Maximum lifetime and stability
    • Also suitable for powerful (over 5 kW) stationary machines

    Application:

    • For cutting rails
    • Developed for use on manual cut-off machines with electric or petrol engines

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart