{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 810/1 Vario | |
Bit socket | D 6,3 | |
overall length | 232 mm | |
Type of product | Bit tool |
Article number | 676420 6,3 | |
EAN / GTIN | 4013288012258 | |
Manufacturer number | 05051005001 |
This article |
Recommendations |
|||
---|---|---|---|---|
Kraftform handle, bit holder for 1/4 inch bits C 6.3 with snap ring, Hexagon socket: 6,3mm
on request
In stock
185 pieces in stock
£10.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£10.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
602 pieces in stock
£15.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£12.44
plus VAT at the current rate
Prices plus delivery costs
|
|
Bit socket | D 6,3 | D 6.3 | D 6.3 | D 6.3 |
overall length | 232 mm | 65 mm | 205 mm | 135 mm |
Manufacturer's designation | 810/1 Vario | |||
Blade length | 10 mm | 100 mm | 30 mm | |
Type of product | Bit tool | Bit tool | Bit tool | Bit tool |