Hi-Vis Winter overall Hi-vis yellow/navy blue C54

Article no.: 676319773389C54
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour high vis gelb / marineblau
Clothing size DE 54
Type of product Overall

Identification numbers & Classifications

Article number 676319773389C54
EAN / GTIN 7330509253861
Manufacturer number 676319773389C54
L-Number L00980 1272

Description

Version:


Main material
100% polyester, oxford, laminated, waterproof 15000 mm, windproof, breathable Ret 8, 5, 200 g/m²

Pockets
Back pockets with bellow, Back pockets with flap
Ruler pocket with knife holder and pen pocket
Leg pockets with flap
Inner knee protection pockets
Side pockets with fleece lining
Chest pocket with D ring, Chest pockets with water-repellent zipper
Inner pocket with zipper and telephone pocket

Details
Retractable ID-pocket
Straps
Fleece lined collar
Snow gaiter with hook-and-loop and button opening
Bellow on back
Removable hood with warm lining
Elastic at waistline

Lining
Quilt lining

Functionality
Breathable wind & water-tight material, taped seams, Ventilation under sleeves

Finish
Adjustable leg bottom with hook-and-loop
Adjustable sleeve end with hook-and-loop
Openable with zipper at the top of the hip

Reflex
50 mm wide reflective tape, Reflective tapes around legs, Reflective tape on body, sleeves and shoulders

Front closure
Robust hidden one-way plastic zipper

Description:

  • Reliable protection and built-in functionality in this wind and waterproof winter overall
  • The overall has bellowed legs and back, and the foot width is adjustable using a drawstring
  • Inside knee protector pockets and detachable hood
  • Certified to EN ISO 20471 Class 3, high visibility clothing

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032
  • EN 343, Class 4,1
  • EN ISO 20471, Class 3
  • EN 342

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart