Hi-Vis Winter overall Hi-vis yellow/navy blue C48

Article no.: 676319773389C48
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour high vis gelb / marineblau
    Clothing size DE 48
    Type of product Overall

    Identification numbers & Classifications

    Article number 676319773389C48
    EAN / GTIN 7330509253830
    Manufacturer number 676319773389C48

    Description

    Version:


    Main material
    100% polyester, oxford, laminated, waterproof 15000 mm, windproof, breathable Ret 8, 5, 200 g/m²

    Pockets
    Back pockets with bellow, Back pockets with flap
    Ruler pocket with knife holder and pen pocket
    Leg pockets with flap
    Inner knee protection pockets
    Side pockets with fleece lining
    Chest pocket with D ring, Chest pockets with water-repellent zipper
    Inner pocket with zipper and telephone pocket

    Details
    Retractable ID-pocket
    Straps
    Fleece lined collar
    Snow gaiter with hook-and-loop and button opening
    Bellow on back
    Removable hood with warm lining
    Elastic at waistline

    Lining
    Quilt lining

    Functionality
    Breathable wind & water-tight material, taped seams, Ventilation under sleeves

    Finish
    Adjustable leg bottom with hook-and-loop
    Adjustable sleeve end with hook-and-loop
    Openable with zipper at the top of the hip

    Reflex
    50 mm wide reflective tape, Reflective tapes around legs, Reflective tape on body, sleeves and shoulders

    Front closure
    Robust hidden one-way plastic zipper

    Description:

    • Reliable protection and built-in functionality in this wind and waterproof winter overall
    • The overall has bellowed legs and back, and the foot width is adjustable using a drawstring
    • Inside knee protector pockets and detachable hood
    • Certified to EN ISO 20471 Class 3, high visibility clothing

    Standard:

    • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032
    • EN 343, Class 4,1
    • EN ISO 20471, Class 3
    • EN 342

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart