Stepped drill bit, Drill step range: 4-20mm

Article no.: 676305 4-20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
147 pieces in stock

Select article variation and quantity

Drill step range (mm) Unit price incl. VAT
  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill step range 4 mm - 20 mm
Tool material HSS
Manufacturer's designation 843
overall length 67 mm
Shaft length 20 mm
Step height 4 mm
Number of drill steps 9
Pitch 2 mm
maximum sheet thickness 4 mm
Bit hexagon shank C 6,3
Type of product Stepped drill bit

Identification numbers & Classifications

Article number 676305 4-20
EAN / GTIN 4013288119155
Manufacturer number 05104672001

Description

Version:

1/4 inch hexagon shank to DIN 3126 C 6.3.
9 drill steps 2 mm increments, for use in materials up to 4 mm thickness. With edge breaker (sheet deburrer) at ⌀ 10 for 1 mm sheet metals.

Advantage:

Quick and uncomplicated changes between drill, countersink, and screw bits.

Application:

Ideal for repair and assembly work in mobile situations.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart