{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | HSS | |
Point angle | 118 degrees | |
Drive profile | Screwdriver for Phillips; Screwdriver for TORX® screws | |
Number of drills | 6 | |
Number of pieces | 19 | |
Type of product | Jobber drill bit |
Article number |
676304
Copy |
|
EAN / GTIN |
4013288101570
Copy |
|
Manufacturer number |
05259146001
Copy |
|
Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |