Bit set KK400 RA with drive tool 17 pieces, Number of pieces: 17

Article no.: 676212 17
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock

Select article variation and quantity

Number of pieces Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation KK 400 RA Set 1
Drive profile Hexagon socket; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for Phillips; Screwdriver for TORX® screws
Drive tool Screwdriver holder; Nut ratchet, 1/4 inch; Screwdriver holder
Bit hexagon shank E 6.3
Type of product Bit tool

Identification numbers & Classifications

Article number 676212 17
EAN / GTIN 4013288222879
Manufacturer number 05023471001

Description

Version:

Ergonomic 2-component handle with finger grip hollows and pleasant feel for very high transmission of force and non-fatiguing work. For anti-clockwise and clockwise rotation (with changeover lever). The integral ratchet with fine toothing (80 teeth/working arc 4.5°) simplifies and accelerates screwdriving without tedious repositioning. With Rapidaptor bit holder.
Practical Kraftform Kompakt® set of bits and drive tool for manual and machine drives. Kraftform handle with quick−change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.

Content:

Bits, length 89 mm, E 6.3 for Phillips: 1 pc. each No. 674200 size 2/89; 3/89
Bits, length 89 mm, E 6.3 for Pozidriv: 1 pc. each 674220 size 2/89; 3/89
Bits, length 89 mm, E 6.3 for hex socket: 1 pc. each No. 674247 size 3/89; 4/89; 5/89; 6/89; 8/89
Bits, length 89 mm, E 6.3 for internal Torx®: 1 pc. each No. 674250 size TX10; TX15; TX20; TX25; TX30; TX40
Bits, length 89 mm, E 6.3 for slot-head: 1 pc. each No. 674260 size 5.5/89
Screwdriver handle: 1 pc. No. 676657 size 6.3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart