Bolt extractor 17.5-24 mm, M33-M45

Article no.: 6759380
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Extractor tool

    Identification numbers & Classifications

    Article number 6759380
    EAN / GTIN 4010886675939
    Manufacturer number 6759380
    L-Number L60160 4885

    Description

    Description:

    • Operation:
    • Drill a central hole into the broken bolt (see table)
    • Turn the bolt extractor to the left into this hole until it grips and removes the bolt (penetrating oil may be necessary!)
    • Always choose the largest possible extractor size
    • Select screw extractors as large as possible

    Feature:

    • 1000 V insulated: no
    • Bore Ø [mm]: 18,6 mm
    • Diameter range [mm]: 17,5 - 24,0 mm
    • for thread (imperial): 1.3/8″ - 1.3/4″
    • for thread (metric): M33 - M45
    • Hardness [HRC]: 54
    • Material: Chrome-vanadium steel
    • REACH registration available: no
    • square drive [metric]: 18 mm
    • Total height [mm]: 24 mm
    • Total length [mm]: 100 mm
    • Total width [mm]: 24 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart