Bolt extractor 6.2-11 mm, M14-M18

Article no.: 6758810
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extractor tool

Identification numbers & Classifications

Article number 6758810
EAN / GTIN 4010886675885
Manufacturer number 6758810
L-Number L60160 4410

Description

Description:

  • Operation:
  • Drill a central hole into the broken bolt (see table)
  • Turn the bolt extractor to the left into this hole until it grips and removes the bolt (penetrating oil may be necessary!)
  • Always choose the largest possible extractor size
  • Select screw extractors as large as possible

Feature:

  • 1000 V insulated: no
  • Bore Ø [mm]: 7 mm
  • Diameter range [mm]: 6,2 - 11,0 mm
  • for thread (imperial): 9/16″ - 3/4″
  • for thread (metric): M14 - M18
  • Hardness [HRC]: 54
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • square drive [metric]: 9 mm
  • Total height [mm]: 11 mm
  • Total length [mm]: 78 mm
  • Total width [mm]: 11 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart