Bolt extractor 1.4-3.6 mm, M3-M6

Article no.: 6758490
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extractor tool

Identification & Classification

Article number 6758490
Copy
EAN / GTIN 4010886675847
Copy
Manufacturer number 6758490
Copy
L-Number L60160 406
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Operation:
  • Drill a central hole into the broken bolt (see table)
  • Turn the bolt extractor to the left into this hole until it grips and removes the bolt (penetrating oil may be necessary!)
  • Always choose the largest possible extractor size
  • Select screw extractors as large as possible

Feature:

  • 1000 V insulated: no
  • Bore Ø [mm]: 1,8 mm
  • Diameter range [mm]: 1,4 - 3,6 mm
  • for thread (imperial): 1/8″ - 1/4″
  • for thread (metric): M3 - M6
  • Hardness [HRC]: 54
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • square drive [metric]: 2,7 mm
  • Total height [mm]: 3 mm
  • Total length [mm]: 50 mm
  • Total width [mm]: 3 mm
  • VDE certified: no

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart