Bits for Phillips, 1/4 inch, bulk pack 100 pieces, Cross-head size: 1

Article no.: 675575 1
Set price 100 Piece (0.25 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross-head size 1
overall length 25 mm
Drive profile Screwdriver for Phillips
Bit hexagon shank C 6,3
Bulk pack 100-piece yes
Type of product Bit tool

Identification numbers & Classifications

Article number 675575 1
EAN / GTIN 4045197293626
Manufacturer number 675575 1

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapter No. 675000675050.

Application:

For Phillips cross-head screws DIN 3128.

Standard:

DIN 3126 C 6.3 (1/4 inch)

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart