Screw extractor set

Article no.: 6755550
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Drilling out tool

Identification & Classification

Article number 6755550
EAN / GTIN 4010886675557
Manufacturer number 6755550
L-Number L60160 3156
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • In handy plastic case, with twist drills, guide sleeves, extractor pins and extractor nuts
  • Dimensions: 200 x 120 x 38 mm

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Storage: Plastic case
  • suitable for: Removal of broken screws and threaded bolts for threads M5 - M16
  • Total height [mm]: 38 mm
  • Total length [mm]: 120 mm
  • Total width [mm]: 200 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart