Bit for Torx®, 5/16 inch C 8 TX50

Article no.: 675470 TX50
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £4.35 / Piece
  • from 10 Piece
    £3.63 / Piece
on request
In stock
412 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 867/2 Z TORX®
Torx® profile TX50
overall length 35 mm
Drive profile Screwdriver for TORX® screws
Bit hexagon shank C8
Diamond coating at drive output end no
in big tub 100-piece no
Type of product Bit tool

Identification numbers & Classifications

Article number 675470 TX50
EAN / GTIN 4013288192097
Manufacturer number 05066920001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder.

Application:

For screws with Torx® profile.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, high strength.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart