Bit for Torx®, 1/4 inch C 6.3 with bore TX20

Article no.: 675350 TX20
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £2.70 / Piece
  • from 10 Piece
    £2.25 / Piece
on request
In stock
230 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 867/1 Z TORX® BO
Torx® profile TX20
overall length 25 mm
Drive profile Screwdriver for TORX® screws with centre hole
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675350 TX20
EAN / GTIN 4013288190130
Manufacturer number 05066510001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
Standard design, high strength.
With centre hole for tamper-proof screws.

Application:

For screws with Torx® profile.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart