PrecisionBit for slot-head, 1/4 inch C 6.3 4 mm

Article no.: 675300 4
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £2.65 / Piece
  • from 10 Piece
    £2.21 / Piece
on request
In stock
419 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation PrecisionBits
Blade width 4 mm
Cutter thickness 0.6 mm
overall length 25 mm
Drive profile Slot-head screwdriver
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675300 4
EAN / GTIN 7610733211579
Manufacturer number C6.135/2

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
Distinctive elasticity and toughness combined with high hardness for a long tool life. High precision drive bits for perfect seating in the screw head and “Anti-cam-out”. The “Nanotech” colour coating is both a colour code and an attractive anti-rust protection.

Application:

For slot-head screws to DIN 3127 and DIN ISO 2351-1.

Standard:

DIN ISO 1173.

Material:

High-tensile special steel combining maximum hardness and special toughness.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart