PrecisionBit for Torx®, 1/4 inch C 6.3, Torx® profile: TX10

Article no.: 675295 TX10
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £2.54 / Piece
  • from 10 Piece
    £2.11 / Piece
on request
In stock
1,468 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series PrecisionBits
Torx® profile TX10
overall length 25 mm
Drive profile Screwdriver for TORX® screws
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675295 TX10
EAN / GTIN 7610733211500
Manufacturer number C6.400/10

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
Distinctive elasticity and toughness combined with high hardness for a long tool life. High precision drive bits for perfect seating in the screw head and “Anti-cam-out”. The “Nanotech” colour coating is both a colour code and an attractive anti-rust protection.

Application:

For screws with Torx® profile.

Standard:

DIN ISO 1173.

Material:

High-tensile special steel combining maximum hardness and special toughness.

Downloads & documents

Compare with similar products

This article


Recommendations


PrecisionBit for Torx®, 1/4 inch C 6.3, Torx® profile: TX10

PrecisionBit for Torx®, 1/4 inch C 6.3, Torx® profile: TX10

on request
In stock
1,468 pieces in stock
from 1  Pieces
£2.54
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£2.11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
75 pieces in stock
50.10 £
£12.45
(0.12 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,096 pieces in stock
from 1  Pieces
£0.95
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£0.80
plus VAT at the current rate Prices plus delivery costs
Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws Screwdriver for TORX® screws
overall length 25 mm 25 mm 25 mm
Torx® profile TX10 TX10 TX10
Type of product Bit tool Bit tool Bit tool

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart