{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | PrecisionBits | |
Hexagon | 2 mm | |
overall length | 25 mm | |
Drive profile | Hexagon screwdriver | |
Bit hexagon shank | C 6,3 | |
Type of product | Bit tool |
Article number | 675290 2 | |
EAN / GTIN | 7610733211388 | |
Manufacturer number | C6.210/2 |
This article |
Recommendations |
|
---|---|---|
PrecisionBit for hexagon, 1/4 inch C 6.3, Hexagon: 2mm
on request
In stock
1,347 pieces in stock
from
1
Pieces
£2.70
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,226 pieces in stock
from
1
Pieces
£1.59
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£1.33
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
overall length | 25 mm | 25 mm |
Hexagon | 2 mm | 2 mm |
Bit hexagon shank | C 6,3 | C 6,3 |
Type of product | Bit tool | Bit tool |