{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | PrecisionBits | |
Standard | DIN ISO 1173 | |
Cross-head size | 2 | |
overall length | 25 mm | |
Drive profile | Screwdriver for Phillips | |
Bit hexagon shank | C 6,3 | |
Type of product | Bit tool |
Article number | 675281 2/25 | |
EAN / GTIN | 7610733211319 | |
Manufacturer number | C6.190/2 |
This article |
Recommendations |
|
---|---|---|
PrecisionBit for Phillips, 1/4 inch C 6.3 2/25 mm
on request
In stock
2,701 pieces in stock
£1.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,523 pieces in stock
from
1
Pieces
£0.88
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£0.73
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips |
overall length | 25 | 25 |
Manufacturer's designation | PrecisionBits | |
Cross-head size | 2 | 2 |
Standard | DIN ISO 1173 | DIN ISO 1173 |
Bit hexagon shank | C 6,3 | C 6,3 |
Type of product | Bit tool | Bit tool |