Bit for hexagon, 1/4 inch C 6.3 Hex-plus profile 4 mm

Article no.: 675125 4
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £1.59 / Piece
  • from 10 Piece
    £1.33 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
1,981 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 4 mm
overall length 25 mm
Drive profile Hexagon screwdriver
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675125 4
EAN / GTIN 4062406118969
Manufacturer number 675125 4

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
Standard design, high strength.

Application:

For socket head screws to DIN 7426 and DIN ISO 2351-3.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, high strength.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart